Water purification system, Barnstead™ Pacific™ TII
Pacific TII 12, without UV lamp
Catalog # BARN50132124
Supplier: Thermo Fisher Scientific
Water purification system, Barnstead™ Pacific™ TII
Catalog # BARN50132124
Supplier: Thermo Fisher Scientific
Wechseln zu:
Product Details & Documents
The Pacific TII water purification system converts tap water into Type 2 high purity water.
- Optional UV lamp prevents biological contamination
- Space-saving design permits benchtop installation or wall mounting with integrated mounting bracket
- Water is dispensed directly from storage tank
- Automatic return to 'operating' mode ensures recirculation during standstill periods
- The high performance reverse osmosis membrane removes approximately 98% of inorganic ions and 99% of all dissolved organic substances as well as microorganisms and particles
- The cartridge further purifies the reverse osmosis permeate to produce high purity water as required by international standards
- The 254 nm UV transmission ensures optimal UV irradiation
: All systems have a built-in wall bracket and include an RO membrane, a high purity water cartridge, and pressure regulator. UV lamp also included on applicable units ('UV').
Spezifikationen:
- Description:Pacific TII 12, without UV lamp
- Seq:05
- Cat. No.:BARN50132124
- Flow rate:0,2 (12 l/h) l/min
- Feed water:Portable tap water
- Model:Pacific TII 12
- Conductivity:0,1 - 1,0 µS/cm
- Bacteria:99%
- W×D×H:372×330×613 mm
- Resistivity at +25 °C:10 − 1 MΩ/cm
- TOC content:<30 ppb
- Particles:<1/ml (@ >0,2 μm)
- Weight:25 kg
Accessories
Produktinformationen
- Catalog #AvailabilityPrice
- Hardness stabilizing cartridge
Produktinformationen
- Catalog #AvailabilityPrice
- High purity water cartridge
Produktinformationen
- Catalog #AvailabilityPrice
- Pressure pump for 3 to 20 l/hr units
Produktinformationen
- Catalog #AvailabilityPrice
- Double cartridge pretreatment system
Produktinformationen
- Catalog #AvailabilityPrice
- Hardness measuring kit
Produktinformationen
- Catalog #AvailabilityPrice
- Replacement UV lamp, for use with Pacific TII, LabTower TIIReplacement UV lamp, for use with Pacific TII, LabTower TIIBARN09.4012Anmelden für die Verfügbarkeit1 * 2 ST - 485,00 €



