Universal Boxes, Aluminium
27 l, Universal boxes, 400×300×340 mm, 350×250×310 mm
Catalog # ZARG40677
Supplier: ZARGES LEICHTBAU
Jump to:
Product Details & Documents
Aluminium, high-quality.
- Lid with stainless steel hinge strip, two lid straps and foamed seal all round
- Cast-aluminium stacking corners
- High level of stability due to three fully-welded aluminium profile frames
- Ergonomic heavy-duty sprung drop handles
- Snap fasteners: can be secured with a plug lock, lead seals, protection against bursting open or a padlock (max. shackle thickness 6 mm)
Secure transportation, practical storage and protective packaging in one. The transported or stored item is securely packed and protected against external influences. Sturdy edge, lid and base profile. Stackable.
Specifications
- Außen B×T×H:400×300×340 mm
- Kapazität:27 l
- Bezeichnung:Universal boxes
- Seq:02
- Innen B×T×H:350×250×310 mm



