Inserts
E 142 Insert for different instruments, equipped with 2 hinged handles, 1 mm wire, 5 mm mesh size, 5 mm frame (255×480×55 mm), PG 8581, PG 8591, 225×480×55 mm
MIEL3830300
: MIELE
- Description:E 142 Insert for different instruments, equipped with 2 hinged handles, 1 mm wire, 5 mm mesh size, 5 mm frame (255×480×55 mm)
- Seq:6
- W×D×H:225×480×55 mm
- For:PG 8581, PG 8591
- Plumbing:1× cold water (CW);
1× cold water for steam condenser;
1× de-mineralised water (AD);
1× hot water (HW);
1 drain hose connection - Cat. No.:MIEL3830300
- Heater:5.4 kW
- Dispensers:184 dispenser pump for liquid detergent;
1 dispenser pump for neutralising agent
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



