Order Entry
Germany
Orders LinkContactUsLinkComponent
Blotting papers

Blotting papers

Sheets, 460×570 mm
Catalog # SARTFT2520-460570K
   Low Manufacturing Impact
Supplier:   Sartorius
Blotting papers
Catalog # SARTFT2520-460570K
Supplier:  Sartorius
   Low Manufacturing Impact
Blotting papers
Blotting papers

Sheets, 460×570 mm

Price
385,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Their extremely smooth surface and relatively high thickness provide them with superior absorption properties and uniformity across the entire contact area.

  • Grades BF 2 and BF 3 are made of cotton linters with more than 98% alpha-cellulose content
  • Four grades of blotting papers are available

Grades BF 1 and BF 4 are made of refined pulp and cotton linters with more than 95% alpha-cellulose content.

Specifications
  • Description:
    Sheets
  • Dimensions:
    460×570 mm
  • Seq:
    06
  • Thickness:
    0,76 mm
  • Cat. No.:
    SARTFT2520-460570K
  • Environmental certification:
    Renewable Energy Certificate
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    330 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.