Order Entry
Germany
Orders LinkContactUsLinkComponent
Universal valve lockout, base + arm

Universal valve lockout, base + arm

Large universal valve lockout with base and arm, max. handle thickness: 27,94 mm, max. valve handle width: 40,64 mm, Red
Catalog # BRDY065401
Supplier:   Brady
Universal valve lockout, base + arm
Catalog # BRDY065401
Supplier:  Brady
Universal valve lockout, base + arm
Universal valve lockout, base + arm

Large universal valve lockout with base and arm, max. handle thickness: 27,94 mm, max. valve handle width: 40,64 mm, Red

Price
157,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These universal lockout devices are a modular system which enables users to lock out valves of different types and sises.

  • Flexibility and security
  • Available in two different sizes

Max. shackle diameter: 9 mm

Min. shackle clearance: 20 mm

Specifications
  • Type:
    Large universal valve lockout with base and arm, max. handle thickness: 27,94 mm, max. valve handle width: 40,64 mm
  • Colour:
    Red
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.