Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, Chromosorb 101

Capillary columns, Chromosorb 101

Capillary, 2,00 mm, 1,83 m, 3,18 mm, 80/100
Catalog # HEWLG3591-81021
Supplier:   Agilent
Capillary columns, Chromosorb 101
Catalog # HEWLG3591-81021
Supplier:  Agilent
Capillary columns, Chromosorb 101
Capillary columns, Chromosorb 101

Capillary, 2,00 mm, 1,83 m, 3,18 mm, 80/100

Price
306,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Packed GC columns are designed and manufactured to offer excellent and reproducible performance for all sample types associated with packed column separations, most important in the hydrocarbon processing industry.

  • Highly efficient and rigorous packing technology assures column-to-column reproducibility and ultimate efficiency
  • UltiMetal treated stainless steel tubing allows for improved inertness and peak shape performance
Specifications
  • Column Format:
    Capillary
  • Ext.Ø:
    3,18 mm
  • Ø int.:
    2,00 mm
  • Mesh size:
    80/100
  • Length:
    1,83 m
  • Seq:
    02