Order Entry
Germany
Orders LinkContactUsLinkComponent
General purpose sample storage vials and caps

General purpose sample storage vials and caps

22,00 ml, 23×85 mm, Amber, Yes, 20-400, PP, PTFE/silicone
Catalog # HEWL5183-4323
Supplier:   Agilent
General purpose sample storage vials and caps
Catalog # HEWL5183-4323
Supplier:  Agilent
General purpose sample storage vials and caps
General purpose sample storage vials and caps

22,00 ml, 23×85 mm, Amber, Yes, 20-400, PP, PTFE/silicone

Price
128,00 €
Log in for availability
1 * 100 ST
Product Details & Documents
Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    20-400
  • Ø×H:
    23×85 mm
  • Septum:
    PTFE/silicone
  • Capacity:
    22,00 ml
  • Colour:
    Amber
  • Seq:
    07