Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, Chromosorb 101

Capillary columns, Chromosorb 101

Capillary, 2,00 mm, 1,83 m, 3,18 mm, 80/100
Catalog # HEWLG3591-80021
Supplier:   Agilent
Capillary columns, Chromosorb 101
Catalog # HEWLG3591-80021
Supplier:  Agilent
Capillary columns, Chromosorb 101
Capillary columns, Chromosorb 101

Capillary, 2,00 mm, 1,83 m, 3,18 mm, 80/100

Price
306,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Packed GC columns are designed and manufactured to offer excellent and reproducible performance for all sample types associated with packed column separations, most important in the hydrocarbon processing industry.

  • Highly efficient and rigorous packing technology assures column-to-column reproducibility and ultimate efficiency
  • UltiMetal treated stainless steel tubing allows for improved inertness and peak shape performance
Specifications
  • Column Format:
    Capillary
  • Ext.Ø:
    3,18 mm
  • Ø int.:
    2,00 mm
  • Mesh size:
    80/100
  • Length:
    1,83 m
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.