Capillary columns, HP-1ms
on 5975T LTM Toroid, Capillary, HP-1ms, 0,10 µm, 0,25 mm, 30 m
Catalog # HEWL29091S-833LTM
Supplier: Agilent
Jump to:
Product Details & Documents
These are excellent general purpose columns.
- Low bleed characteristics
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Bonded and cross-linked
100% Dimethylpolysiloxane, non-polar, solvent rinsable
Specifications
- Column Format:Capillary
- Film thickness:0,10 µm
- Ø int.:0,25 mm
- Description:on 5975T LTM Toroid
- Length:30 m
- Phase:HP-1ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



