Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, HP-PLOT Q

Capillary columns, HP-PLOT Q

with two particle traps, Capillary, HP-PLOT Q, 40,00 µm, 0,53 mm, 30 m
Catalog # HEWL19095P-QO4PT
Supplier:   Agilent
Capillary columns, HP-PLOT Q
Catalog # HEWL19095P-QO4PT
Supplier:  Agilent
Capillary columns, HP-PLOT Q
Capillary columns, HP-PLOT Q

with two particle traps, Capillary, HP-PLOT Q, 40,00 µm, 0,53 mm, 30 m

Price
1 160,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose columns for solvents, sulfur compounds, oxygenated compounds, C1 to C3 isomers, methane, air/CO, and alkanes upto C12. Ideal for ethane, ethylene and ethyne separation.

  • Improved resolution than conventional packed columns
  • Minimal conditioning time of an hour

Bonded polystyrene-divinylbenzene

Max. temperature: 270/290 °C

Suitable replacement for gas-solid columns.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    40,00 µm
  • Ø int.:
    0,53 mm
  • Description:
    with two particle traps
  • Length:
    30 m
  • Phase:
    HP-PLOT Q
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.