Capillary columns, HP-PLOT MoleSieve
Columns, HP-PLOT MoleSieve, Capillary, HP-PLOT Molesieve, 50 µm, 0,53 mm, 30 m
Catalog # HEWL19095P-MS0LTM
Supplier: Agilent
Jump to:
Product Details & Documents
For applications requiring resolution of argon and oxygen without cryogenic cooling, select columns with thick film. The thin film configurations are ideal for many applications, including routine air monitoring and analysis. The thin film column resolves argon and oxygen at subambient temperatures.
Specifications
- Column Format:Capillary
- Film thickness:50 µm
- Ø int.:0,53 mm
- Description:Columns, HP-PLOT MoleSieve
- Length:30 m
- Seq:12
- Phase:HP-PLOT Molesieve



