Capillary columns, HP-1ms
on 7890/6890 LTM module, Capillary, HP-1ms, 0,18 µm, 0,18 mm, 20 m
Catalog # HEWL19091S-677LTM
Supplier: Agilent
Jump to:
Product Details & Documents
These are excellent general purpose columns.
- Low bleed characteristics
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Bonded and cross-linked
100% Dimethylpolysiloxane, non-polar, solvent rinsable
Specifications
- Column Format:Capillary
- Film thickness:0,18 µm
- Ø int.:0,18 mm
- Description:on 7890/6890 LTM module
- Length:20 m
- Phase:HP-1ms



