Capillary columns, HP-1ms
on 5" cage, Capillary, HP-1ms, 0,18 µm, 0,18 mm, 20 m
Catalog # HEWL19091S-677E
Jump to:
Discontinued
Product Details & Documents
These are excellent general purpose columns.
- Low bleed characteristics
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Bonded and cross-linked
100% Dimethylpolysiloxane, non-polar, solvent rinsable
Specifications
- Column Format:Capillary
- Film thickness:0,18 µm
- Ø int.:0,18 mm
- Description:on 5" cage
- Length:20 m
- Phase:HP-1ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



