Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, HP-PLOT Q

Capillary columns, HP-PLOT Q

on 7890/6890 LTM module, Capillary, HP-PLOT Q, 20,00 µm, 0,32 mm, 30 m
Catalog # HEWL19091P-QO4LTM
Supplier:   Agilent
Capillary columns, HP-PLOT Q
Catalog # HEWL19091P-QO4LTM
Supplier:  Agilent
Capillary columns, HP-PLOT Q
Capillary columns, HP-PLOT Q

on 7890/6890 LTM module, Capillary, HP-PLOT Q, 20,00 µm, 0,32 mm, 30 m

Price
2 210,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose columns for solvents, sulfur compounds, oxygenated compounds, C1 to C3 isomers, methane, air/CO, and alkanes upto C12. Ideal for ethane, ethylene and ethyne separation.

  • Improved resolution than conventional packed columns
  • Minimal conditioning time of an hour

Bonded polystyrene-divinylbenzene

Max. temperature: 270/290 °C

Suitable replacement for gas-solid columns.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    20,00 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 7890/6890 LTM module
  • Length:
    30 m
  • Phase:
    HP-PLOT Q