Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, DB-EUPAH

Capillary columns, DB-EUPAH

on 7" cage, Capillary, DB-EUPAH, 0,25 µm, 0,25 mm, 60 m
Catalog # HEWL122-96L2
Supplier:   Agilent
Capillary columns, DB-EUPAH
Catalog # HEWL122-96L2
Supplier:  Agilent
Capillary columns, DB-EUPAH
Capillary columns, DB-EUPAH

on 7" cage, Capillary, DB-EUPAH, 0,25 µm, 0,25 mm, 60 m

Price
1 700,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polycyclic aromatic hydrocarbons are chemical compounds consisting of fused aromatic rings formed during the incomplete combustion of organic materials.

  • With excellent signal-to-noise ratio
  • Optimised column dimensions for better performance
  • Great resolution of critical isomers
  • Good thermal stability
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Description:
    on 7" cage
  • Length:
    60 m
  • Seq:
    02
  • Phase:
    DB-EUPAH
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.