Capillary columns, DB-5
On 7890/6890 LTM II module, Capillary, DB-5, 0,40 µm, 0,18 mm, 20 m
Catalog # HEWL121-5023LTM
Supplier: Agilent
Jump to:
Product Details & Documents
These non-polar columns are used in wide range of applications.
- Low bleed, bonded and cross-linked
- Solvent rinsable
- High temperature limit
(5%-Phenyl)-methylpolysiloxane.
Specifications
- Column Format:Capillary
- Film thickness:0,40 µm
- Ø int.:0,18 mm
- Description:On 7890/6890 LTM II module
- Length:20 m
- Phase:DB-5



