Capillary columns, GS-CarbonPLOT
7890/6890 LTM module, Capillary, GS-CarbonPLOT, 3,00 µm, 0,53 mm, 30 m
Catalog # HEWL115-3133LTM
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are ideal for GC/MS.
- High stability, carbon layer stationary phase
- Unique selectivity for inorganic and organic gases
- Extended temperature limit of 360 ºC
- Retention stability not affected by water
Bonded monolithic carbon layer.
Similar phases: Carbopack, CLOT, Carboxen-1006 PLOT.
Specifications
- Column Format:Capillary
- Film thickness:3,00 µm
- Ø int.:0,53 mm
- Description:7890/6890 LTM module
- Length:30 m
- Seq:168
- Phase:GS-CarbonPLOT
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



