Quantus®, Underwear Sweatshirts
Dark blue, L
Catalog # 113-9179
Supplier: VWR Collection
Wechseln zu:
Product Details & Documents
The Quantus® underwear sweatshirt is made from a high-quality breathable polyester microfibre material with carbon. The fabric was specially developed for use as underwear in combination with a cleanroom overall or coat. It serves as a prefilter to allow open-pore-fabric to be used in a higher cleanroom class.
- Sweatshirt with long sleeves and round neck
- Extra material flap for bar code inside
- Soft grip and greater comfort when wearing
- Anti-static and antimicrobial protection
- Recommended for wear underneath disposable and reusable clothing
- RFID chip included
- Washing instructions: max 60 °C
Weight: 97,5 g/m²
Bestellinformationen: Non standard sizes are available on request. Please contact your local Avantor office for further information.
Documents
QNTS150-5UWBU2XLID_TDS_EN
Datasheet
Spezifikationen:
- Clothing Size:L
- Colour:Dark blue
- Seq:05
- Cat. No.:113-9179
- Sleeve or leg length:Long
- Risk area:Anti-static
- Garment application:Cleanroom
- Gender:Unisex
- Fabric:Atmungsaktives Polyester Mikrofaser mit Karbon
- Weight:97,5 g/m²
Empfehlungen
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen.



