Order Entry
Germany
Orders LinkContactUsLinkComponent
Wafer baskets

Wafer baskets

Wafer basket, A15, 24 wafers (25 - 44,4 mm), 177×46 mm
Catalog # ENTEA15-01-0215
Supplier:   ENTEGRIS
Wafer baskets
Catalog # ENTEA15-01-0215
Supplier:  ENTEGRIS
Wafer baskets

Wafer basket, A15, 24 wafers (25 - 44,4 mm), 177×46 mm

Price
Inquire For Price
Log in for availability
1 * 4 ST
Product Details & Documents

These wafer baskets made of PFA are designed for processing and handling substrates. They are compatible with tanks and handles.

Compatible tanks:
A14 baskets: E12
A15 baskets: E12, E14-10-01, E22-101
A26 baskets: E14-25-01
A47 baskets: E14-21-01, E14-25-01

Compatible handles:
A14 baskets: A01, A07, A029
A15 baskets: A01, PA01, A07, PA07, A029, PA029
A26 baskets: A01, A07, A029
A47 baskets: A01, A07, A029

Specifications
  • For:
    24 wafers (25 - 44,4 mm)
  • Description:
    Wafer basket, A15
  • Seq:
    04
  • Ø ext.×H:
    177×46 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • For A14 wafer basket
    For A14 wafer basket
    ENTEA14-02S-0215
    Log in for availability
    1 * 4 ST