Order Entry
Germany
Orders LinkContactUsLinkComponent
Wafer baskets

Wafer baskets

Wafer basket, numbered pockets, A47, 30 wafers (38,1 - 57,2 mm), 160×51 mm
Catalog # ENTEA47-01-0215
Supplier:   ENTEGRIS
Wafer baskets
Catalog # ENTEA47-01-0215
Supplier:  ENTEGRIS
Wafer baskets

Wafer basket, numbered pockets, A47, 30 wafers (38,1 - 57,2 mm), 160×51 mm

Price
Inquire For Price
Log in for availability
1 * 4 ST
Product Details & Documents

These wafer baskets made of PFA are designed for processing and handling substrates. They are compatible with tanks and handles.

Compatible tanks:
A14 baskets: E12
A15 baskets: E12, E14-10-01, E22-101
A26 baskets: E14-25-01
A47 baskets: E14-21-01, E14-25-01

Compatible handles:
A14 baskets: A01, A07, A029
A15 baskets: A01, PA01, A07, PA07, A029, PA029
A26 baskets: A01, A07, A029
A47 baskets: A01, A07, A029

Specifications
  • For:
    30 wafers (38,1 - 57,2 mm)
  • Description:
    Wafer basket, numbered pockets, A47
  • Seq:
    08
  • Ø ext.×H:
    160×51 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • For A14 wafer basket
    For A14 wafer basket
    ENTEA14-02S-0215
    Log in for availability
    1 * 4 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.