Beard cover, PP
White, 220×450 mm, 100/bag
Catalog # 114-9126
Supplier: HUBEI ORIENT INTL TRADING
Jump to:
Product Details & Documents
This disposable beard cover is made from soft non woven PP.
- Single elastic headband
- Soft, breathable and lightweight
- Latex-free elasticated edges and headband to reduce the risk of allergic reactions
Weight: 10 to 12 g/m²
Documents
Specifications
- Packed:100/bag
- Colour:White
- Seq:01
- W×L:220×450 mm
- Cat. No.:114-9126
- Weight:10 - 12 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



