Spray guns
Spray gun, natural, with 12,7 mm FNPT connection
Supplier: ENTEGRIS
Jump to:
Product Details & Documents
Made of high purity PFA and PTFE (all wetted parts).
- With 4,8 mm orifice and 6,35 and 12,7 mm FNPT inlet connections
- Max. pressure 5,52 bar
- Coloured caps enable visual chemical differentiation at a glance
Specifications
- Description:Spray gun, natural, with 12,7 mm FNPT connection
- Seq:04



