Low TOC Cleaning Validation Swabs, Alpha®
Product CONTSP-6 is similar to TEXWTX714K_ERR but manufacturer and specifications may vary.
Product 115-1894 is similar to TEXWTX714K_ERR but manufacturer and specifications may vary.
Product Details & Documents
Low TOC swabs are made from 100% polyester knit materials, which are further cleaned for use in Total Organic Carbon (TOC) analysis.
Suitable for surface sampling in validation protocols and precision cleaning for hard-to-reach areas and small spaces.
Packaging: 1000 swabs total/case, outer bags: 50 bags per case, inner bags: 20 swabs per bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Specifications
- Description:Swabs with flat paddle head and easy grip handle, TX714K
- Length:128 mm
- Seq:1
- Shaft/head:PP/PE
- Cat. No.:TEXWTX714K_ERR
- Head length:26 mm
- Head width:13 mm
- Handle length:102 mm
- Model:TX714K
- Handle width:5 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



