Order Entry
Germany
Orders LinkContactUsLinkComponent
Deionisers, behropur®

Deionisers, behropur®

Deioniser B10, gravity flow output, with conductivity meter
Catalog # BEHRB00223463
Supplier:   BEHR
Deionisers, behropur®
Catalog # BEHRB00223463
Supplier:  BEHR
Deionisers, behropur®
Deionisers, behropur®

Deioniser B10, gravity flow output, with conductivity meter

Price
930,56 €
Log in for availability
1 * 1 ST
Product Details & Documents

These deionisers are thick-walled, robust and practical mixed-bed ion exchangers made of blue polyethylene with free output to the storage tank. Ideal also for subsequent demineralisation of reverse osmosis system or for an ambitious aquarist.

  • Can be connected directly to the water supply and is immediately ready for use
  • Automatic deaeration due to the water being supplied from the bottom
  • Nozzles are sturdy and easy to clean
  • Minimum risk of microbial contamination due to slit nozzles in the raw water supply
  • Extremely secure and leakproof sealing of the nozzles

Conductance is controlled directly on the unit (installed measuring equipment) or with remote location meter.

Ordering information: Supplied with conductivity meter, mounting brackets and available with shutoff valve.

Specifications
  • Description:
    Deioniser B10, gravity flow output, with conductivity meter
  • Seq:
    02
  • Cat. No.:
    BEHRB00223463
  • Capacity:
    1000 L
  • Model:
    B10
  • Ø×H:
    210×630 mm
  • Max. flow rate:
    100 l/h
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Conductivity meter for de-ionisers B5 and B10
    Conductivity meter for de-ionisers B5 and B10
    BEHRB00223499
    Log in for availability
    1 * 1 ST - 296,69 €

Product Information

  • Catalog #
    Availability
    Price
  • Depressurised cartridge, B5Z
    Depressurised cartridge, B5Z
    BEHRB00223465
    Log in for availability
    1 * 1 ST - 306,94 €

Product Information

  • Catalog #
    Availability
    Price
  • Depressurised cartridge, B10Z
    Depressurised cartridge, B10Z
    BEHRB00223466
    Log in for availability
    1 * 1 ST - 620,34 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.