Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form, PP

Beakers, low form, PP

600 ml, 127 mm, 100 mm, 50 ml
Catalog # 213-0385
Supplier:   Brand
Beakers, low form, PP
Catalog # 213-0385
Supplier:  Brand
Beakers, low form, PP
Beakers, low form, PP

600 ml, 127 mm, 100 mm, 50 ml

Price
25,20 €
Log in for availability
1 * 6 ST
Product Details & Documents

PP, highly translucent.

  • Excellent chemical resistance
  • Cleaning up to max 60 °C is recommended to preserve marks and inscriptions
  • For autoclaving (+121 °C) beakers with an embossed scale should be selected

With printed blue scale, beaded rim and spout.

Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056

Documents

Specifications
  • Ext.Ø:
    100 mm
  • Graduation Interval:
    50 ml
  • Capacity:
    600 ml
  • Height:
    127 mm
  • Seq:
    09