Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Chromatography columns with discs

15,00 mm, 300 mm, 50 ml, 14/23 NS
  WITG2.135.008
Chromatography columns with discs
  WITG2.135.008
Chromatography columns with discs
Chromatography columns with discs

15,00 mm, 300 mm, 50 ml, 14/23 NS

 
155,00 €
   
1 * 1 ST
 

Chromatography column made of borosilicate glass with fused in sintered glass disc with ST-stopcock at the top with solid plug and screw-thread retaining nut, vacuum connection with drip tip and ST-cone at the bottom.

 
  • Ø int.:
    15,00 mm
  • Socket size:
    14/23 NS
  • Capacity:
    50 ml
  • Length:
    300 mm
  • Seq:
    01