Order Entry
Germany
Orders LinkContactUsLinkComponent
Test sieves

Test sieves

450 mm, 100 mm, 80,00 mm
  RETS60.168.080000
Test sieves
  RETS60.168.080000
Test sieves
Test sieves

450 mm, 100 mm, 80,00 mm

 
699,00 €
   
1 * 1 ST
 

Stainless steel, according to DIN/ISO 3310/1.

 : Each sieve is supplied together with a certificate of conformity.

 

 
  • Ø:
    450 mm
  • Mesh size:
    80,00 mm
  • Height:
    100 mm
  • Seq:
    326