Order Entry
Germany
Orders LinkContactUsLinkComponent
Bouffant caps

Bouffant caps

Blue, 520 mm
Catalog # 113-9210
Supplier:   VWR Collection
Bouffant caps
Catalog # 113-9210
Supplier:  VWR Collection
Bouffant caps
Bouffant caps

Blue, 520 mm

Price
Inquire For Price
Log in for availability
1 * 1.000 ST
Product Details & Documents

These disposable caps made of PP are ideal for use in non critical environments with high hygiene standards.

  • Lightweight fabric
  • Latex-free elastic band
  • Available in different colours and sizes

Weight: 10 to 12 g/m²

Packaging: 100 pieces per double polybag; 1000 pieces per carton.

Specifications
  • Ø:
    520 mm
  • Colour:
    Blue
  • Cat. No.:
    113-9210
  • Garment application:
    General Purpose