Blotting papers
Sheets, 200×200 mm
Catalog # SARTFT2-520200200N
Supplier: Sartorius
Jump to:
Product Details & Documents
Their extremely smooth surface and relatively high thickness provide them with superior absorption properties and uniformity across the entire contact area.
- Grades BF 2 and BF 3 are made of cotton linters with more than 98% alpha-cellulose content
- Four grades of blotting papers are available
Grades BF 1 and BF 4 are made of refined pulp and cotton linters with more than 95% alpha-cellulose content.
Specifications
- Description:Sheets
- Dimensions:200×200 mm
- Seq:05
- Thickness:0,76 mm
- Cat. No.:SARTFT2-520200200N
- Environmental certification:Renewable Energy Certificate
- Environmentally Preferable:Low Manufacturing Impact
- Weight:330 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



