Order Entry
Germany
Orders LinkContactUsLinkComponent
Shakers, roller 6 and 10 (basic and digital)

Shakers, roller 6 and 10 (basic and digital)

Roller 10 digital
Catalog # 444-0822
Supplier:   IKA
Shakers, roller 6 and 10 (basic and digital)
Catalog # 444-0822
Supplier:  IKA
Shakers, roller 6 and 10 (basic and digital)
Shakers, roller 6 and 10 (basic and digital)

Roller 10 digital

Price
2 320,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Roller shakers with 6 or 10 rolls, provide smooth rocking and rolling action, basic models have fixed speed, and the digital units feature infinitely adjustable speed. Used for mixing blood samples, solid and liquid suspensions and viscous samples. The unit can be used with all conventional tubes and cylindrical bottles. Easily removable attachments enable quick cleaning in case of sample spills.

  • Can be used at 4 to 50 °C in an incubator or cold room
  • Suitable for continuous operation
  • Removable rolls enable shaking of larger tubes
  • Easy operation via touch keypad
  • Timer: Countdown, adjustable from 1 s to 99 h 59 min (digital models)
  • Digital units have a counter: Show shaking time and also error code display

Certifications: IP protection class according to DIN EN 60529: IP 21

Delivery information: Supplied with shield.

Documents

Specifications
  • Description:
    Roller 10 digital
  • Seq:
    04
  • Shaking motion:
    Rocking and rolling
  • Amplitude:
    24,5 mm
  • Cat. No.:
    444-0822
  • Speed range:
    5 - 80 min⁻¹
  • Model:
    Roller 10 digital
  • W×D×H:
    380×545×115 mm
  • Max. load:
    2 kg
  • Weight:
    7 kg