Order Entry
Germany
Orders LinkContactUsLinkComponent
Sample vials, WHEATON®

Sample vials, WHEATON®

30,00 ml, 25×95 mm, Glass, Clear, No, 22-400
Catalog # 548-1978
Supplier:   DWK Life Sciences
Sample vials, WHEATON®
Catalog # 548-1978
Supplier:  DWK Life Sciences
Sample vials, WHEATON®
Sample vials, WHEATON®

30,00 ml, 25×95 mm, Glass, Clear, No, 22-400

Price
454,00 €
Log in for availability
1 * 200 ST
Product Details & Documents

Borosilicate glass sample vials. Threaded without screw cap (see 548-2030 or 548-2040).

Packaging: Packed in layers, wrapped.

Specifications
  • Cap included:
    No
  • Cap Size:
    22-400
  • Ø×H:
    25×95 mm
  • Capacity:
    30,00 ml
  • Colour:
    Clear
  • Material:
    Glass
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.