Product Details & Documents
ChiraDex® is a versatile HPLC column characterised by broad enantioselectivity and can be used for the separation of enantiomers of numerous different classes of substances. ChiraDex® is based on beta-cyclodextrin covalently linked to spherical particles of silica, and is ideal for chiral separation of hydrocarbons, steroids, phenol esters and derivatives, aromatic amines, heterocycles with five- to seven-membered ring. Simply composed RP-eluents can be used in most separations.
The LiChroCART® cartridges require the use of the manu-CART® NT cartridge holder 1.51486.0001.
Dokumente
msds_150117 msds_151000 msds_151333
Sicherheitsdatenblatt
Specifications
- Column Format:Analytical
- Ø int.:4,00 mm
- Particle Size:5 µm
- Pore size:100 Å
- Description:ChiraDex® High Resolution
- Length:250 mm
- Seq:03
- Column hardware:Stainless steel
- Packing material:Spherical silica
- Cat. No.:1.51000.0001
- pH range:3-7,5
- Surface area:300-360 m²/g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



