Order Entry
Germany
Orders LinkContactUsLinkComponent
Conductivity meter, handheld, Eutech COND 6+

Conductivity meter, handheld, Eutech COND 6+

Eutech COND 6+ conductivity meter with electrode ECCONSEN91B, conductivity carrying kit (incl. 1× 1413 µS, 12,88 mS, 84 µS KCl standard solution and 1× deionised (rinse) water (60 ml each))
Catalog # 663-0353
Supplier:   EUTECH
Conductivity meter, handheld, Eutech COND 6+
Catalog # 663-0353
Supplier:  EUTECH
Conductivity meter, handheld, Eutech COND 6+
Conductivity meter, handheld, Eutech COND 6+

Eutech COND 6+ conductivity meter with electrode ECCONSEN91B, conductivity carrying kit (incl. 1× 1413 µS, 12,88 mS, 84 µS KCl standard solution and 1× deionised (rinse) water (60 ml each))

Price
567,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

This portable economic meter with large LCD display is ideal for quick, accurate conductivity checks in laboratories, field and schools.

  • Option of quick, easy automatic calibration or customised, near-to-sample manual calibration
  • Auto-ranging for conductivity measurements for fast response and best resolution over wide measurement range
  • HOLD function and auto-power off
  • Self-diagnostic with message codes for easy troubleshooting
  • Electrode with built-in ATC designed for minimal air bubble entrapment during measurement
  • Built with shock-resistant ABS plastic and protected by an IP54-rated housing against accidental splashes
  • Protective rubber boot shields meter from drops and features a sturdy built-in stand for easy bench top operation

Useful in nutrient and fertiliser checks in hydroponics and agricultural industries. Also suitable for analysing water hard water, untreated water, industrial and rinse water, drinking water, effluent water, pool water and incoming process water. Ideal for all types of quality assurance, printing industries and water quality testing.

Delivery information: Supplied with conductivity electrode ECCONSEN91B.
The kit additionally includes the conductivity carrying kit (includes 1× 1413 uS, 12,88 mS, 84 uS KCl standard solution and 1× deionised (rinse) water (60 ml each).

Documents

Specifications
  • Description:
    Eutech COND 6+ conductivity meter with electrode ECCONSEN91B, conductivity carrying kit (incl. 1× 1413 µS, 12,88 mS, 84 µS KCl standard solution and 1× deionised (rinse) water (60 ml each))
  • Seq:
    02
  • Connections:
    BNC, 2,5 mm phono socket
  • Compliance:
    IP54
  • Conductivity cell constant:
    0,1 / 1,0 / 10,0
  • Conductivity resolution:
    0,05 % full scale
  • Power supply:
    4× 1,5 V ‘AAA’ alkaline batteries
  • Temperature compensation:
    ATC/MTC (0 - 80 °C) (with supplied probe)
  • Temperature resolution:
    0,1 °C
  • Temperature accuracy:
    ±0,5 °C
  • Weight:
    0,255 kg
  • Cat. No.:
    663-0353
  • Conductivity accuracy:
    1% full scale + 1 LSD
  • Conductivity calibration:
    4 points (1 per range) auto, 5 points (1 per range) manual
  • Temperature coefficient:
    0,0 - 3,0 %
  • Model:
    Eutech COND 6+
  • Conductivity range:
    0 - 19,99 uS/cm
    19,9 - 199,9 uS/cm
    199,9 - 1999 µS/cm
    2,00 - 19,99 mS/cm
    20,0 - 199,9 mS/cm
  • W×D×H:
    85×42×157 cm
  • Temperature range:
    0,0...+80,0 °C
  • Display:
    LCD
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.