Sampling scoops, Behrotest®
Sampling scoop with beaker, PP 1000, 1000 ml, 1 − 3,75 m, Stainless steel/PP
Catalog # BEHRB00196081
Supplier: BEHR
Jump to:
Product Details & Documents
The sampling scoop is composed of a clamping fixture and end bar. The scoop with receptacles made of borosilicate glass comply with the high requirements.
- Sturdy three-part supporting bar with telescopic racks
- Continuously adjustable in length
Suitable for sampling in waters that are difficult to access, from the surface.
Certifications: EN 1485/AOX
Specifications
- Model:PP 1000
- Capacity:1000 ml
- Description:Sampling scoop with beaker
- Length:1 − 3,75 m
- Material:Stainless steel/PP



