Vials for environmental analysis, WHEATON®
20,00 ml, 28×60 mm, Amber, Yes, Open top, 24-400, PP, White, PTFE faced silicone
Catalog # WHEAW224612
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Specifications
- Cap included:Yes
- Cap material:PP
- Cap Size:24-400
- Ø×H:28×60 mm
- Septum:PTFE faced silicone
- Capacity:20,00 ml
- Colour:Amber
- Seq:04
- Cap type:Open top
- Cap colour:White
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



