Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Compact safety padlocks

Shackle height 75 mm, Purple
Catalog # 238-0119
Supplier:   Brady
Compact safety padlocks
Catalog # 238-0119
Supplier:  Brady
Compact safety padlocks
Compact safety padlocks

Shackle height 75 mm, Purple

Price
124,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

These padlocks offer the same features as the standard safety padlocks. Though specifically designed for electrical lockout applications, they are smaller and lighter than the standard non conductive and spark resistant padlocks.

  • Reinforced nylon, with aluminium shackle
  • Key will not be released until the padlock shackle is closed
  • 6-pin locking mechanism cylinder (rugged nylon) is ribbed in design for easy handling and grip
  • Nylon casing is chemical and corrosion resistant with enhanced impact resistance
  • Each padlock is keyed differently and is supplied with one key

Shackle diameter: 4,7 mm.

Specifications
  • Type:
    Shackle height 75 mm
  • Colour:
    Purple