Order Entry
Germany
Orders LinkContactUsLinkComponent
Pallflex® filters

Pallflex® filters

Tissuquartz™, 150 mm
Catalog # PALLXQ250ETDS0150
Pallflex® filters
Catalog # PALLXQ250ETDS0150
Pallflex® filters
Pallflex® filters

Tissuquartz™, 150 mm

Price
226,00 €
Log in for availability
1 * 25 ST
Product Details & Documents

Versatile filters uniquely suited for a broad range of air monitoring applications.

  • Can be used for high temperature applications
  • Ideal for diesel and other emissions testing, required by environmental regulatory agencies

Tissuquartz™: Pure quartz, no binder. Aerosol retention: 99,9%

Fiberfilm™: Heat resistant borosilicate glass fibres coated with fluorocarbon (TFE). Aerosol retention: 96,4%

Emfab™: Borosilicate glass microfibres reinforced with woven glass cloth and bonded with PTFE. Aerosol retention: 99,95%

* non heat treated

Specifications
  • Grade:
    Tissuquartz™
  • Seq:
    08
  • Size:
    150 mm
  • Thickness:
    432 µm
  • Cat. No.:
    PALLXQ250ETDS0150
  • Airflow rate:
    73 l/min/cm² (0,7 bar)
  • Max. temperature:
    1093 °C
  • Water flow rate:
    220 l/min/cm² (0,35 bar)
  • Weight:
    5,8 mg/cm²