Order Entry
Germany
Orders LinkContactUsLinkComponent
Spinner flasks, adjustable hanging bar

Spinner flasks, adjustable hanging bar

1000 ml, Centre neck 100 mm, side arm 45 mm, 135×240 mm
Catalog # BELC1967-01000
Marketsource
Supplier:   BELLCO GLASS
Spinner flasks, adjustable hanging bar
Catalog # BELC1967-01000
Supplier:  BELLCO GLASS
Marketsource
Spinner flasks, adjustable hanging bar
Spinner flasks, adjustable hanging bar

1000 ml, Centre neck 100 mm, side arm 45 mm, 135×240 mm

Price
949,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Spinner flasks, made of borosilicate glass,with PTFE impeller assembly.

  • Height adjustable impeller
  • Impeller assembly rides on glass bearing for friction free operation
  • Flat bottom

The hanging bar spinner flasks have black phenolic rubber-lined central and sidearm caps for 25 and 50 ml flasks.

Specifications
  • Ø×H:
    135×240 mm
  • Capacity:
    1000 ml
  • Seq:
    05
  • Neck:
    Centre neck 100 mm, side arm 45 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Glass shaft, for 1000 ml flasks
    Glass shaft, for 1000 ml flasks
    BELC1969-71000
    Log in for availability
    1 * 1 ST - 19,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Cap assembly, for 500 - 3000 ml flasks, consists of screw cap, liner and compression fitting
    Cap assembly, for 500 - 3000 ml flasks, consists of screw cap, liner and compression fitting
    BELC1965-90100
    Log in for availability
    1 * 1 ST - 252,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass shaft, for 3000 ml flasks
    Glass shaft, for 3000 ml flasks
    BELC1969-73000
    Log in for availability
    1 * 1 ST - 32,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Cap assembly, for 100 - 500 ml flasks, consists of screw cap, liner and compression fitting
    Cap assembly, for 100 - 500 ml flasks, consists of screw cap, liner and compression fitting
    BELC1965-90070
    Log in for availability
    1 * 1 ST - 250,00 €