Vacuum system, EcoVac
Product Details & Documents
The EcoVac safety-vacuum-system supports efficient work and increases the safety standard when working with infectious material in a laboratory.
- The system easily removes pathogenic liquid excess from dishes, bottles, tubes and disks
- Transfers to a safety vacuum bottle made of break-resistant and autoclavable polypropylene
The safety vacuum bottle is resistant to chemicals, has a large capacity and therefore decreases time-consuming autoclaving and disposing to a minimum. The screw-cap of the bottle comes with two self-locking fittings, which seal the bottle and lock the vacuum bottle hermetically, when the tubing is removed for transport and autoclaving.
The vacuum pump is a double chambered membrane pump with an illuminated on/off-switch. An optional foot switch allows to control operation of the pump, if EcoVac should be used in intermittently
Delivery information: Includes safety PP-bottle (4 L) with screw cap, two self-locking fittings, aeration insert, safety filter and silicone tubing 5 m (autoclavable).
Specifications
- Bezeichnung:EcoVac system 2 includes: safety 2 l PP-bottle, with self-locking fittings, aeration insert, safety filter and silicone tubing 5 m, autoclavable
- Seq:01
- Cat. No.:SCUT3350022
- Enddruck Vakuum Pumpe:300 mbar
- Modell:EcoVac system 2
- Fließrate:4 l/min
- Abmessungen:80×160×60 mm
- Eingangsspannung:230 V / 50 - 60 Hz
- Gewicht:0,85 kg
- Flaschenkapazität:2 l
Accessories
Product Information
- Catalog #BezeichnungAvailabilityPrice
- SCUT3350302EcoVac safety filter, PTFE, Ø 62 mm, 0,2 µm pore size, PP housingLog in for availability1 * 2 ST - 48,00 €
Product Information
- Catalog #BezeichnungAvailabilityPrice
- SCUT3350142EcoVac replacement bottle 4: safety PP bottle, 4 l, with screw cap includes 2 self-locking fittingsLog in for availability1 * 1 ST - 192,00 €
Product Information
- Catalog #BezeichnungAvailabilityPrice
- SCUT3350102EcoVac vacuum pump includes 1 m connecting cableLog in for availability1 * 1 ST - 240,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



