Automatic burettes, PTFE key, class AS, Schellbach
25 ml, 0,05 ml, 0,03 ± ml
Catalog # BIBB3396/04AS
Supplier: SciLabware
Jump to:
Product Details & Documents
Pyrex® borosilicate glass, class AS, with PTFE key stopcock of 1,5 mm bore.
- Automatic zeroing
- Schellbach stripe, with blue enamel graduations
Tube with vertical white stripe and central blue ribbon for accurate reading of the meniscus (where the blue ribbon splits into a wide and narrow band) and features a 29/32 Quickfit® cone.
Certifications: Complies with ISO 385 and DIN 12700
Ordering information: Burettes and reservoir bottles should be ordered separately.
Specifications
- Capacity:25 ml
- Division:0,05 ml
- Tolerance:0,03 ± ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Blowing ball, rubber, for automatic burettes, Pellet patternBlowing ball, rubber, for automatic burettes, Pellet patternBIBB3297/14ASLog in for availability1 * 1 ST - 29,30 €
Product Information
- Catalog #AvailabilityPrice
- Reservoir bottle, glass, clear, 2000 ml, with 29/32 jointReservoir bottle, glass, clear, 2000 ml, with 29/32 jointBIBB3297/12Log in for availability1 * 1 ST - 60,20 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



