DANI liners
Tapered FocusLiner, 6 mm, 4 mm, 70 mm
Catalog # 568-0642
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
Deactivated liners for DANI GCs.
Specifications
- Ext.Ø:6 mm
- Ø int.:4 mm
- Description:Tapered FocusLiner
- Length:70 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



