Order Entry
Germany
Orders LinkContactUsLinkComponent
DANI liners

DANI liners

Straight-through liner, 6 mm, 4 mm, 70 mm
Catalog # 568-0637
DANI liners
Catalog # 568-0637
DANI liners

Straight-through liner, 6 mm, 4 mm, 70 mm

Price
165,20 €
Log in for availability
1 * 5 ST
Product Details & Documents

Deactivated liners for DANI GCs.

Specifications
  • Ext.Ø:
    6 mm
  • Ø int.:
    4 mm
  • Description:
    Straight-through liner
  • Length:
    70 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.