Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Safety helmets, Reflex

Safety helmet, vented, with silver flash and ratchet, Blue
Catalog # CENUS12BSR
Safety helmets, Reflex
Catalog # CENUS12BSR
Safety helmets, Reflex
Safety helmets, Reflex

Safety helmet, vented, with silver flash and ratchet, Blue

Price
23,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

These vented safety helmets are made of HDPE. They are available with or without wheel ratchet.

  • 6-point nylon textile cradle, LDPE headband
  • Sweatband made of brushed nylon with 2 mm foam
  • High visibility options for improved visibility during poor light conditions
  • Compatible with the CONNECT and EURO face and hearing accessories

Size: 51 to 63 cm (standard); 53 to 64 cm (with ratchet)

Weight: 350 g (standard); 370 g (with ratchet)

 : EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365:2002

Specifications
  • Colour:
    Blue
  • Description:
    Safety helmet, vented, with silver flash and ratchet
  • Seq:
    10