Safety helmets, Reflex
Safety helmet, vented, with high visibility orange flash, without ratchet, Orange
CENUS12OHVOA
These vented safety helmets are made of HDPE. They are available with or without wheel ratchet.
- 6-point nylon textile cradle, LDPE headband
- Sweatband made of brushed nylon with 2 mm foam
- High visibility options for improved visibility during poor light conditions
- Compatible with the CONNECT and EURO face and hearing accessories
Size: 51 to 63 cm (standard); 53 to 64 cm (with ratchet)
Weight: 350 g (standard); 370 g (with ratchet)
: EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365:2002
- Colour:Orange
- Description:Safety helmet, vented, with high visibility orange flash, without ratchet
- Seq:25



