Order Entry
Germany
Orders LinkContactUsLinkComponent
Safety helmets, Reflex

Safety helmets, Reflex

Safety helmet, vented, with high visibility orange flash, without ratchet, Black
Catalog # CENUS12KHVOA
Safety helmets, Reflex
Catalog # CENUS12KHVOA
Safety helmets, Reflex
Safety helmets, Reflex

Safety helmet, vented, with high visibility orange flash, without ratchet, Black

Price
18,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

These vented safety helmets are made of HDPE. They are available with or without wheel ratchet.

  • 6-point nylon textile cradle, LDPE headband
  • Sweatband made of brushed nylon with 2 mm foam
  • High visibility options for improved visibility during poor light conditions
  • Compatible with the CONNECT and EURO face and hearing accessories

Size: 51 to 63 cm (standard); 53 to 64 cm (with ratchet)

Weight: 350 g (standard); 370 g (with ratchet)

 : EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365:2002

Specifications
  • Colour:
    Black
  • Description:
    Safety helmet, vented, with high visibility orange flash, without ratchet
  • Seq:
    17
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.