Safety helmets, Reflex
Safety helmet, vented, with high visibility orange flash and ratchet, Orange
Catalog # CENUS12OHVOR
Supplier: CENTURION SAFETY PRODUCTS
Jump to:
Product Details & Documents
These vented safety helmets are made of HDPE. They are available with or without wheel ratchet.
- 6-point nylon textile cradle, LDPE headband
- Sweatband made of brushed nylon with 2 mm foam
- High visibility options for improved visibility during poor light conditions
- Compatible with the CONNECT and EURO face and hearing accessories
Size: 51 to 63 cm (standard); 53 to 64 cm (with ratchet)
Weight: 350 g (standard); 370 g (with ratchet)
Certifications: EN 397:1995+A1 / EN 397:2012+A1:2012; EN 50365:2002
Specifications
- Colour:Orange
- Description:Safety helmet, vented, with high visibility orange flash and ratchet
- Seq:41



