Counting chambers, C-Chip
Counting chambers, Bürker, 0,1 mm, 25×75 mm
Quartz grade optical plastic counting chambers applicable in blood analysis (hematology).
- Guaranteed repeatability and reliability, eliminate the need for washing and reuse
- Disposable hemocytometers that do not need coverslips
- Chip to reduce exposure to infectious samples and contamination
Suitable for cell counting and culture, concentration measurement and viability test, in bacteria and fungal spore counting, IVF, IUI tasks of sperm counting.
- Depth of chamber:0,1 mm
- Type:Bürker
- W×D:25×75 mm
- Description:Counting chambers
- Seq:01



