Order Entry
Germany
Orders LinkContactUsLinkComponent
Jars with screw cap

Jars with screw cap

250 ml, 73 mm, 78 mm
Catalog # SEMA5492
Supplier:   SEMADENI
Jars with screw cap
Catalog # SEMA5492
Supplier:  SEMADENI
Jars with screw cap
Jars with screw cap

250 ml, 73 mm, 78 mm

Price
119,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Jars made of PP, white,with screw caps made of red PP.

  • Very good chemical resistance
  • Very good temperature resistance

Suitable for powders, granules, pastes or cosmetic products. Physiologically harmless and suitable for food storage.

Specifications
  • Ext.Ø:
    73 mm
  • Capacity:
    250 ml
  • Height:
    78 mm
  • Seq:
    03