Jars with screw cap
125 ml, 56 mm, 67 mm
Catalog # SEMA5491
Supplier: SEMADENI
Jump to:
Product Details & Documents
Jars made of PP, white,with screw caps made of red PP.
- Very good chemical resistance
- Very good temperature resistance
Suitable for powders, granules, pastes or cosmetic products. Physiologically harmless and suitable for food storage.
Specifications
- Ext.Ø:56 mm
- Capacity:125 ml
- Height:67 mm
- Seq:02



