Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Precision thermometers

−100...+100 °C, ±1,0 %, 300 mm, Toluene, 8 - 9 mm
Catalog # AMARL33012-TOL/VC
Supplier:   Amarell
Precision thermometers
Catalog # AMARL33012-TOL/VC
Supplier:  Amarell
Precision thermometers

−100...+100 °C, ±1,0 %, 300 mm, Toluene, 8 - 9 mm

Price
426,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These thermometers are suitable for government verification or calibration.

  • With ring at top
  • Durable pigment
  • Solid stem

Packaging: Packed in a transparent square plastic case.

Specifications
  • Ø:
    8 - 9 mm
  • Length:
    300 mm
  • Seq:
    14
  • Accuracy:
    ±1,0 %
  • Filling:
    Toluene
  • Range:
    −100...+100 °C